6V 12A Sealed Lead Acid Battery
6V 12A Sealed Lead Acid Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sealed lead acid battery
- Absorbant glass mat (AGM) technology for superior performance
- Valve regulated and maintenance free
- UL recognized
- Approved for transport by air
- DOT, IATA, FAA, and CAB certified
Documents
Specifications
- AMP:
- 12
- Average Life:
- 1 yr
- Battery Application Type:
- Emergency Lighting and Security
- Battery Size:
- 6V
- Battery Type:
- Sealed Lead-Acid
- Brand Model Compatibility:
- UB6120
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 104 Deg F
- Weight:
- 4.3 lb