This product requires certification to purchase.

3-in-1 Carbon Monoxide Smoke and Fire Alarm

This product has been replaced by

Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
USI Electric Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Manufacturer Part #AMIC1510SB
You last purchased this on
 
Universal Security Instruments

3-in-1 Carbon Monoxide Smoke and Fire Alarm

  • Fast #
  • Part #UMIC1509SU
  • Item #7653539
  • Manufacturer Part #MIC1509S/U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
USI Electric Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Manufacturer Part #AMIC1510SB
Universal Security Instruments

3-in-1 Carbon Monoxide Smoke and Fire Alarm

  • Fast #
  • Part #UMIC1509SU
  • Item #7653539
  • Manufacturer Part #MIC1509S/U
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6 Pallet: 756
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 10 YR Sealed Battery Backup - AC/DC Combination Carbon Monoxide, Smoke & Fire 3-in-1 Alarm
  • Hardwired With Battery Back-Up
  • 10 Year Sealed Duracell Alkaline Battery - No Battery Replacement Necessary For the Life of the Product
  • Universal Smoke Sensing Technology Responds 87% Faster To Slow Smoldering Fires and Quickest to Fast Flaming Fires
  • Smart Alarm Technology Reduces Nuisance Alarms By Adjusting for Ambient Conditions
  • Quick Find Alarm Origination Feature Identifies First Alarm to Sound
  • Interconnectable With Up To 24 USI or Universal Alarms
  • End Of Life Signal Alerts When Its Time to Replace the Alarm
  • Test/Silence Button
  • 10-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Battery Size:
9V
Depth:
1-3/4 in
Height:
5-3/4 in
Power Source:
Battery, Hardwired
Product Type:
Fire Alarm, Monoxide Alarm, Smoke Alarm
Smart Home Enabled:
No
UL Listed:
UL 217/UL 2034
Volts:
120V
Width:
5-3/4 in