9V Battery Powered Carbon Monoxide Alarm
9V Battery Powered Carbon Monoxide Alarm
Frequently Purchased Together
Product Details
Product Details
- 10 YR Sealed Battery DC Powered Carbon Monoxide Alarm With Smart Alarm Technology
- Battery Operated
- 10 Year Sealed Duracell Alkaline Battery - No Battery Replacement Necessary For the Life of the Product
- Electrochemical Carbon Monoxide Sensor
- Table Top or Wall Mount
- End Of Life Signal Alerts When Its Time to Replace the Alarm
- 10-Year Limited Warranty
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Battery Size:
- 9V
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Height:
- 5 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide Detector
- Smart Home Enabled:
- No
- UL Listed:
- UL 2034
- Volts:
- 120V
- Width:
- 5 in