This product requires certification to purchase.

4-in-1 Carbon Monoxide, Smoke, Fire and Natural Gas Alarm with 9V Battery

This product has been replaced by

Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
USI Electric Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Manufacturer Part #AMIC1510SB
You last purchased this on
 
Universal Security Instruments

Iophic® 4-in-1 Carbon Monoxide, Smoke, Fire and Natural Gas Alarm with 9V Battery

  • Fast #
  • Part #UMDSCN111
  • Item #7653537
  • Manufacturer Part #MDSCN111
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
USI Electric Sensing Plus Hardwired Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery Backup
Manufacturer Part #AMIC1510SB
Universal Security Instruments

Iophic® 4-in-1 Carbon Monoxide, Smoke, Fire and Natural Gas Alarm with 9V Battery

  • Fast #
  • Part #UMDSCN111
  • Item #7653537
  • Manufacturer Part #MDSCN111
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • AC/DC Combination Carbon Monoxide, Smoke, Fire & Natural Gas 4-in-1 Alarm
  • Hardwired With Battery Back-Up
  • Alkaline Battery
  • Universal Smoke Sensing Technology Responds 87% Faster To Slow Smoldering Fires and Quickest to Fast Flaming Fires
  • Electrochemical Carbon Monoxide Sensor
  • Smart Alarm Technology Reduces Nuisance Alarms By Adjusting for Ambient Conditions
  • Quick Find Alarm Origination Feature Identifies First Alarm to Sound
  • Interconnectable With Up To 24 USI or Universal Alarms
  • Test/Silence Button
  • 7-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Battery Size:
9V
Battery Type:
Alkaline
Collection:
Iophic®
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-3/4 in
Diameter:
5-63/100 in
ISO:
ISO 9001
Power Source:
AC/DC, Battery, Hardwired
Product Type:
Alarm
Smart Home Enabled:
No
Temperature Range:
32 to 100 Deg F (0 to 38 Deg C)
UL Listed:
UL 217/UL 2034/UL 1484
Volts:
120V
Weight:
0.65 lb