This product requires certification to purchase.

3/16 in. x 25 ft. Oxygen and Acetylene Hose 1 Piece

You last purchased this on
 
Uniweld Products

3/16 in. x 25 ft. Oxygen and Acetylene Hose 1 Piece

  • Fast #
  • Part #UH33A
  • Item #2033853
  • Manufacturer Part #H33A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uniweld Products

3/16 in. x 25 ft. Oxygen and Acetylene Hose 1 Piece

  • Fast #
  • Part #UH33A
  • Item #2033853
  • Manufacturer Part #H33A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/16 in
Fitting Sizes:
3/16 in
Length:
25 ft
Number of Pieces:
1 Piece
Product Type:
Hose
Torch Type:
Oxygen, Acetylene