Oxygen and Acetylene Tip 1 Piece
Cap'n Hook® Oxygen and Acetylene Tip 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Soldering, Brazing
- Collection:
- Cap'n Hook®
- Length:
- 8-1/2 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 9 in
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No