This product requires certification to purchase.

Offset Ratchet Wrench with Dual Hex Key

You last purchased this on
 
Uniweld Products

Offset Ratchet Wrench with Dual Hex Key

  • Fast #
  • Part #U70074
  • Item #7531236
  • Manufacturer Part #70074
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uniweld Products

Offset Ratchet Wrench with Dual Hex Key

  • Fast #
  • Part #U70074
  • Item #7531236
  • Manufacturer Part #70074
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
Drive Size:
5/16 in
Material:
Alloy Steel
Number of Pieces:
2 Piece
Number of Tools Included:
1
Tool Type:
Ratchet