PVC Ratchet Pipe Cutter
PVC Ratchet Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC
- Cutting Capacity:
- 1-5/8 in
- Material:
- Hardened Steel, Plastic
- Material Type:
- PVC
- UL Listed:
- No