Swage Tool
Swage Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Tubing
- Length:
- 6 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 3/16 in - 5/8 in
- Tool Type:
- Swage Tool
- Width:
- 9/10 in