This product requires certification to purchase.

Tube Cutter

You last purchased this on
 
Uniweld Products

Tube Cutter

  • Fast #
  • Part #U70001
  • Item #7531366
  • Manufacturer Part #70001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uniweld Products

Tube Cutter

  • Fast #
  • Part #U70001
  • Item #7531366
  • Manufacturer Part #70001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The 70001 cutter have a precision feed screw mechanism that is enclosed to eliminate clogging and jamming for trouble free performance
  • These tube cutters maintain the same length for accurate cutting of tubing in restricted spaces
  • The rollers are grooved for cutting close to flared end of tubing and include a deburrer/reamer and spare cutter
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Brass, Copper
Color Finish Name:
Grey
Cutting Capacity:
1/8 in - 1-1/4 in
GSA Approved:
No
Height:
1-1/2 in
Length:
5-1/2 in
Number of Tools Included:
1
Weight:
10.6 oz
Width:
2-1/5 in