Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel
- Pressure - Maximum:
- 100 psi