This product requires certification to purchase.

You last purchased this on
 
Uniweld Products

  • Fast #
  • Part #UUNF3
  • Item #4084988
  • Manufacturer Part #UNF3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uniweld Products

  • Fast #
  • Part #UUNF3
  • Item #4084988
  • Manufacturer Part #UNF3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Copper
Number of Pieces:
1 Piece
Product Type:
Flowmeter
Torch Type:
Nitrogen
UL Listed:
No