This product requires certification to purchase.

1/2 - 1 in. Plastic Pipe Strap

You last purchased this on
 
Uponor

1/2 - 1 in. Plastic Pipe Strap

  • Fast #
  • Part #UQ7410510
  • Item #4900073
  • Manufacturer Part #Q7410510
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

1/2 - 1 in. Plastic Pipe Strap

  • Fast #
  • Part #UQ7410510
  • Item #4900073
  • Manufacturer Part #Q7410510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 5000 Pallet: 120000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe
  • It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe
  • Use PEX-a Pipe Support in conjunction with uninsulated Uponor AquaPEX® or Wirsbo hePEX™ PEX-a pipe in ASTM E84 plenum applications
  • The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation
  • PEX-a Pipe Support is offered in 9-foot lengths and comes with nylon-coated, stainless-steel strapping
  • Requires Certification

Documents


Specifications

Application:
PEX
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
23 ga
Material:
Plastic
Product Type:
Pipe Strap
UL Listed:
No