This product requires certification to purchase.

1/2 - 1 in. Tube Cutter

You last purchased this on
 
Uponor

1/2 - 1 in. Tube Cutter

  • Fast #
  • Part #UE6081128
  • Item #2177481
  • Manufacturer Part #E6081128
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

1/2 - 1 in. Tube Cutter

  • Fast #
  • Part #UE6081128
  • Item #2177481
  • Manufacturer Part #E6081128
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PEX tubing cutter cuts 5/16" up to 1" PEX and PEX-AL-PEX
  • Requires Certification

Specifications

Application:
PEX, Plastic
Color Finish Category:
Blues
Color Finish Name:
Blue
Cutting Capacity:
1/2 in - 1 in
Handle Material:
Plastic
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Global
Tool Type:
Cutter
Weight:
0.39 lb