1/2 in. Plastic (Pack of 100) PEX Pipe Clamp
1/2 in. Plastic (Pack of 100) PEX Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Secures 1/2 in. Uponor PEX tubing products
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System sentinel monitors on-off function of elements
- Minimal heat loss design
- 3 in. polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Massachusetts compliant
Documents
Specifications
- Application:
- Fire Safety, Permafrost Protection Systems, Plumbing, Radiant Heating System, Turf Conditioning Systems
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 1/2 in
- Length:
- 2 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Product Type:
- Tube Clamp