1/2 in. Plastic Pipe Support Bracket
1/2 in. Plastic Pipe Support Bracket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in residential slab or commercial multi-floor construction
- Supports up to 1" Uponor hePEX™ or AQUAPEX® tubing, or a 1" utility-grade, polyethylene sleeving
Specifications
- Depth:
- 9 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/2 in