1/2 in. Plastic Pipe Support Bracket
1/2 in. Plastic Pipe Support Bracket
Frequently Purchased Together
Product Details
Product Details
- For use in residential slab or commercial multi-floor construction
- Supports up to 1" Uponor hePEX or Uponor AQUAPEX tubing, or a 1" utility-grade, polyethylene sleeving
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
- High altitude compliant
Specifications
- Depth:
- 7-3/4 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6 in