1/2 in. x R20 Copper Pipe Adapter
1/2 in. x R20 Copper Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1505-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QS-style copper adapter and appropriate QS-style fitting assembly transition Wirsbo hePEX™ or Uponor AquaPEX® tubing to 1/2" and 3/4" copper pipe
- R20 thread size
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- R20 x 1/2 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov