1/2 x 3/8 in. PEX Expansion x UNEF Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. PEX Expansion x UNEF Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Approved for point-of-use shutoff at the fixture in residential and commercial Uponor AquaPEX plumbing systems
- Features an ASTM F1960 connection for 1/2" Uponor AquaPEX pipe and a 3/8" male threaded connection for fixture risers
- Manufactured from high-quality, chrome-plated, lead-free brass for extended service life
- Features quarter-turn ball valves for greater durability and reliability
- Meets all residential and commercial codes, standards, and listings for installation confidence
- Superior design and materials for greater performance and longevity
- Backed by a 5-year warranty for added peace of mind
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B125, CSA B137.5
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- PEX Expansion
- End Connection 2:
- OD Compression
- End Connections:
- PEX Expansion x OD Compression
- Height:
- 2-3/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/20 in
- Material:
- Brass
- Maximum Temperature:
- 194
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.15 lb
- Width:
- 7/10 in