This product requires certification to purchase.

1/2 x 3/8 in. PEX Expansion x UNEF Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
Uponor

1/2 x 3/8 in. PEX Expansion x UNEF Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #ULF5865038
  • Item #10207968
  • Manufacturer Part #LF5865038
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

1/2 x 3/8 in. PEX Expansion x UNEF Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #ULF5865038
  • Item #10207968
  • Manufacturer Part #LF5865038
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 11200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For point-of-use shutoff at the fixture, ProPEX® straight and angle stop valves are lead-free (LF) brass, chrome-plated, quarter-turn ball valves that feature an ASTM F1960 connection for 1/2" Uponor AquaPEX® pipe and a 3/8" male threaded connection for fixture risers
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B125, CSA B137.5
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
PEX Expansion
End Connection 2:
OD Compression
End Connections:
PEX Expansion x OD Compression
Height:
2-67/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-38/100 in
Material:
Brass
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Port Opening:
Full Port
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.15 lb
Width:
7/10 in