1-1/4 - 2 in. Plastic Pipe Strap
1-1/4 - 2 in. Plastic Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2500 Pallet: 60000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe
- It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe
- Use PEX-a Pipe Support in conjunction with uninsulated Uponor AquaPEX® or Wirsbo hePEX™ PEX-a pipe in ASTM E84 plenum applications
- The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation
- PEX-a Pipe Support is offered in 9-foot lengths and comes with nylon-coated, stainless-steel strapping
Documents
Specifications
- Application:
- PEX
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Gauge (metal):
- 23 ga
- Material:
- Plastic
- Product Type:
- Pipe Strap
- UL Listed:
- No
- UPC:
- 673372423274