This product requires certification to purchase.

1 in. Copper Manifold 1/2 in. Sweat 4 Outlet No Valve

You last purchased this on
 
Uponor

1 in. Copper Manifold 1/2 in. Sweat 4 Outlet No Valve

  • Fast #
  • Part #UF2761050
  • Item #356597
  • Manufacturer Part #F2761050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

1 in. Copper Manifold 1/2 in. Sweat 4 Outlet No Valve

  • Fast #
  • Part #UF2761050
  • Item #356597
  • Manufacturer Part #F2761050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 16 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Copper valveless manifold is used for hot and cold domestic potable-water distribution systems
  • Also used in balanced radiant systems that do not require individual loop control
  • Four outlets
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
9 gpm
Length:
9 in
Material:
Copper
Outlet Quantity:
4
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov