1 in. NPT Stainless Steel Full Port Ball Valve
1 in. NPT Stainless Steel Full Port Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 636-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Uponor Stainless-steel Manifold Supply and Return Ball Valves are R32 male by 1" FNPT or R32 male by 11?4" FNPT that fit directly on the Stainless-steel Manifold assemblies
- The ball valves come standard with temperature gauges for easy visual check of supply and return temperatures
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve