This product requires certification to purchase.

10 x 2-1/2 in. Plastic Stapler

You last purchased this on
 
Uponor

10 x 2-1/2 in. Plastic Stapler

  • Fast #
  • Part #UE6025000
  • Item #4900091
  • Manufacturer Part #E6025000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

10 x 2-1/2 in. Plastic Stapler

  • Fast #
  • Part #UE6025000
  • Item #4900091
  • Manufacturer Part #E6025000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use PEX Foam Stapler (E6025000) with 2" Blue Foam Staples (A7012000) to secure 3?8", 1?2", 5?8" and 3?4" Uponor PEX or 1?2" and 5?8" Multi-layer Composite (MLC) tubing to foam board insulation
  • Requires Certification

Documents


Specifications

Length:
10 in
Material:
Aluminum, Plastic, Steel
Tool Type:
Stapler
Width:
2-1/2 in