This product requires certification to purchase.

1/2 in. Plastic Pipe Support Bend for PEX

Uponor

1/2 in. Plastic Pipe Support Bend for PEX

  • Fast #
  • Part #UA5250500
  • Item #3569920
4.1 out of 5 Customer Rating
Brand image
Uponor

1/2 in. Plastic Pipe Support Bend for PEX

  • Fast #
  • Part #UA5250500
  • Item #3569920
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides extra support in 90° bends for PEX pipe
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Requires Certification

Specifications

Adjustable:
No
Application:
Hydronic Distribution, PEX Tubing, Radiant Heating System
Coating:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
3-16/25 in
IAPMO Listed:
No
Length:
3-16/25 in
Material:
Plastic
Material Type:
Glass Reinforced Nylon
NSF Certified:
No
Product Type:
Bend Support
UL Listed:
No
Width:
13/25 in