This product requires certification to purchase.

150 psi Engineered Plastic ProPEX 1/2 in. Valve Manifold

You last purchased this on
 
Uponor

150 psi Engineered Plastic ProPEX 1/2 in. Valve Manifold

  • Fast #
  • Part #UQ2110300
  • Item #1808200
  • Manufacturer Part #Q2110300
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

150 psi Engineered Plastic ProPEX 1/2 in. Valve Manifold

  • Fast #
  • Part #UQ2110300
  • Item #1808200
  • Manufacturer Part #Q2110300
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kit includes: manifold, red and blue valve clips, labels, a valve-turning tool, and installation instructions
  • For hot and cold water distribution systems
  • Can be joined to other EP Valved Manifolds using manifold couplings, and can be supplied with 3/4" or 1" ProPEX® inlets
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM F-877
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Outlet Quantity:
3
Pressure - Maximum:
150 psi