150 psi Plastic ProPEX 1/2 in. Valve Manifold
150 psi Plastic ProPEX 1/2 in. Valve Manifold
Product Details
Product Details
- Kit includes: manifold, red and blue valve clips, labels, a valve-turning tool, and installation instructions
- For hot and cold water distribution systems
- Can be joined to other EP Valved Manifolds using manifold couplings, and can be supplied with 3/4" or 1" ProPEX inlets
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 150 psi