165 Degrees F Flat Concrete Sprinkler
165 Degrees F Flat Concrete Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 1200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concealed sprinklers thread onto Uponor's fire sprinkler adapter fittings
- All sprinklers come complete with a plastic protective cap and cup
- Sprinklers are NSF- and UL-approved for combined plumbing and fire sprinkler systems
- Sprinklers designated LF are also NSF Annex G compliant
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 165