165F Flat Concealed Horizontal Sidewall Sprinkler Head
165F Flat Concealed Horizontal Sidewall Sprinkler Head
Frequently Purchased Together
Product Details
Product Details
- Horizontal sidewall sprinklers thread onto Uponor's fire sprinkler adapter fittings
- Sprinklers are NSF and UL-approved for combined plumbing and fire sprinkler systems
- Sprinklers designated LF are also NSF Annex G compliant
- Note: Protective plastic caps, escutcheons and covers sold separately
-
Lead Law Compliant
Specifications
- FM Approved:
- No
- K-Factor:
- 4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 165
- Product Type:
- Horizontal Sidewall
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes