This product requires certification to purchase.

2 in. Copper Vent Drain Thread End Cap

Uponor

2 in. Copper Vent Drain Thread End Cap

  • Fast #
  • Part #UA2402000
  • Item #2046810
  • Manufacturer Part #A2402000
3.8 out of 5 Customer Rating
Brand image
Uponor

2 in. Copper Vent Drain Thread End Cap

  • Fast #
  • Part #UA2402000
  • Item #2046810
  • Manufacturer Part #A2402000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 675
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comes with drain and vent connections
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
5-1/2 in
Material:
Copper
Maximum Temperature:
320
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372135603