This product requires certification to purchase.

24V 4-Wire Thermal Actuator

You last purchased this on
 
Uponor

24V 4-Wire Thermal Actuator

  • Fast #
  • Part #UA3023522
  • Item #5025190
  • Manufacturer Part #A3023522
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

24V 4-Wire Thermal Actuator

  • Fast #
  • Part #UA3023522
  • Item #5025190
  • Manufacturer Part #A3023522
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 58 Pallet: 870
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four-wire zone valve
  • Provides flow control for a single-zoned manifold and has a built-in, flow-balancing feature
  • Includes end switch for activation of relay (pump), heat plant or other auxiliary devices
  • Do not mount actuators upside down
  • Includes all adapter rings to mount to Uponor manifolds
  • Requires Certification

Specifications

Actuator Type:
Thermal
Depth:
2 in
End Connection 1:
Sweat
End Connections:
Sweat
Height:
4 in
Material:
Bronze
Maximum Temperature:
212
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24V
Width:
3-3/10 in