3/4 in. Concealed Cover Plate in White
3/4 in. Concealed Cover Plate in White
Package Quantity Info:
Each: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concealed flat cover plates easily slide onto flat concealed sprinklers for a finished appearance
- The flat cover plate completely hides the sprinkler from view
- All cover plates detach from the sprinkler assembly when temperatures reach 135°F (57.2°C) to 140°F (60°C)
Documents
Specifications
- Application:
- Fire Safety, Residential
- Brand Model Compatibility:
- 162F LF RC-RES
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Concealed Mount
- Product Type:
- Concealed Cover Plate
- UL Listed:
- No
- Weight:
- 0.1 lb