This product requires certification to purchase.

3/4 in. PEX Expansion Plastic Manifold with 2 Outlet

You last purchased this on
 
Uponor

3/4 in. PEX Expansion Plastic Manifold with 2 Outlet

  • Fast #
  • Part #UQ2227557
  • Item #1808197
  • Manufacturer Part #Q2227557
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

3/4 in. PEX Expansion Plastic Manifold with 2 Outlet

  • Fast #
  • Part #UQ2227557
  • Item #1808197
  • Manufacturer Part #Q2227557
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Multiport tee with 2 outlets
  • Ideal for hot and cold domestic potable-water systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
2