This product requires certification to purchase.

3/4 in. PEX Expansion Plastic Manifold with 3 Outlet

You last purchased this on
 
Uponor

3/4 in. PEX Expansion Plastic Manifold with 3 Outlet

Brand image
You last purchased this on
 
Uponor

3/4 in. PEX Expansion Plastic Manifold with 3 Outlet

  • Fast #
  • Part #UQ2237557
  • Item #1808196
  • Manufacturer Part #Q2237557
4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Multiport tee with 3 outlets
  • Ideal for hot and cold domestic potable-water systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Outlet Quantity:
3



Customers Also Bought
1–6 of 18 items
Part #UQ2241051
Item #4665853
4.4 out of 5 Customer Rating
Requires Certification
Part #UQ2247557
Item #1393943
5 out of 5 Customer Rating
Requires Certification
Part #UQ2227557
Item #1808197
4.1 out of 5 Customer Rating
Requires Certification
Part #UQ2267550
Item #3408461
5 out of 5 Customer Rating
Requires Certification
Part #UQ2267557
Item #3408462
3.4 out of 5 Customer Rating
Requires Certification
Part #UQ2237550
Item #3408474
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UQ2267550
Item #3408461
5 out of 5 Customer Rating
Requires Certification
Part #UQ2237550
Item #3408474
3.7 out of 5 Customer Rating
Requires Certification
Part #UQ2247550
Item #1808193
3.7 out of 5 Customer Rating
Requires Certification
Part #UQ2267557
Item #3408462
3.4 out of 5 Customer Rating
Requires Certification
Part #UQ2227557
Item #1808197
4.1 out of 5 Customer Rating
Requires Certification
Part #UQ2241051
Item #4665853
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing