3/4 in. PEX Expansion Plastic Manifold with 4 Outlet
3/4 in. PEX Expansion Plastic Manifold with 4 Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Multiport tee with 4 outlets
- Ideal for hot and cold domestic potable-water systems
- Made from engineered polymer for strong performance and corrosion resistance
- Requires ProPEX tool and ProPEX rings (sold separately)
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Manifold
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Outlet Quantity:
- 4