This product requires certification to purchase.

3/4 in. x R20 Copper Pipe Adapter

You last purchased this on
 
Uponor

3/4 in. x R20 Copper Pipe Adapter

  • Fast #
  • Part #UA4332075
  • Item #459331
  • Manufacturer Part #A4332075
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

3/4 in. x R20 Copper Pipe Adapter

  • Fast #
  • Part #UA4332075
  • Item #459331
  • Manufacturer Part #A4332075
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1365
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • QS-style copper adapter and appropriate QS-style fitting assembly transition Wirsbo hePEX™ or Uponor AquaPEX® tubing to 1/2" and 3/4" copper pipe
  • R20 thread size
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
R20 x 3/4 in
Material:
Brass
Maximum Temperature:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov