This product requires certification to purchase.

3-51/100 in. Metal Bend Support

You last purchased this on
 
Uponor

3-51/100 in. Metal Bend Support

  • Fast #
  • Part #UF5120500
  • Item #356627
  • Manufacturer Part #F5120500
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

3-51/100 in. Metal Bend Support

  • Fast #
  • Part #UF5120500
  • Item #356627
  • Manufacturer Part #F5120500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides a rigid, 90° bend and connection-free stub out from a stud wall or floor
  • For 3/8" or 1/2" Uponor AquaPEX pipe
  • Made of SPHC steel
  • For use in hot and cold domestic potable-water systems
  • Requires Certification

Specifications

Application:
PEX Tubing
Coating:
Zinc Plated
Fits Pipe Size:
1/2 in
Height:
4-33/50 in
Length:
3-51/100 in
Material:
Metal
Product Type:
Bend Support
Width:
3 in