This product requires certification to purchase.

34-1/2 x 11 in. Brass and Metal Manual Stapler

This product has been replaced by

Uponor 10 x 2-1/2 in. Stapler
Uponor 10 x 2-1/2 in. Plastic Stapler
Manufacturer Part #E6025000
You last purchased this on
 
Uponor

34-1/2 x 11 in. Brass and Metal Manual Stapler

  • Fast #
  • Part #UE6025075
  • Item #854364
  • Manufacturer Part #E6025075
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Uponor 10 x 2-1/2 in. Stapler
Uponor 10 x 2-1/2 in. Plastic Stapler
Manufacturer Part #E6025000
Uponor

34-1/2 x 11 in. Brass and Metal Manual Stapler

  • Fast #
  • Part #UE6025075
  • Item #854364
  • Manufacturer Part #E6025075
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with foam sizes: 1", 1-1/2" and 2"
  • Used to attach 3/8", 1/2", and 5/8" PEX to rigid insulation
  • Requires Certification

Specifications

Length:
34-1/2 in
Material:
Brass, Metal
Tool Type:
Stapler
Width:
11 in