This product requires certification to purchase.

3/4 x 1-3/5 in. Conversion Nipple

Uponor

3/4 x 1-3/5 in. Conversion Nipple

  • Fast #
  • Part #UA4322575
  • Item #759319
  • Manufacturer Part #A4322575
4.3 out of 5 Customer Rating
Brand image
Uponor

3/4 x 1-3/5 in. Conversion Nipple

  • Fast #
  • Part #UA4322575
  • Item #759319
  • Manufacturer Part #A4322575
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 3780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydronic heating
  • QS-style coupling nipple and appropriate fitting assembly connect 5/16", 3/8", 1/2", 5/8" or 3/4" tubing together
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
1-3/5 in
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372116787