5/8" ProPEX Fitting Assembly for Commercial Manifold - R25 Thread
5/8" ProPEX Fitting Assembly for Commercial Manifold - R25 Thread
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connects 5/8" Uponor PEX pipe to Uponor Commercial Stainless-Steel Manifolds via ProPEX® expansion and R25 threads
- Manufactured from durable, high-quality brass
- Sold as a two-piece assembly; includes a ProPEX insert and R25 swivel nut
- Requires ProPEX expansion tool and ProPEX rings (sold separately) to make the ProPEX connection
Documents
Specifications
- Material:
- Brass
- Maximum Temperature:
- 200