5/8" QS-Style Compression Fitting for Commercial Manifold - R25 Thread
5/8" QS-Style Compression Fitting for Commercial Manifold - R25 Thread
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connects 5/8" Uponor PEX pipe to Uponor Commercial Stainless-Steel Manifolds via compression and R25 threads
- Manufactured from durable, high-quality brass
- Sold as a three-piece assembly; includes a compression insert, ring, and R25 threaded nut
Documents
Specifications
- Material:
- Brass
- Maximum Temperature:
- 200