This product requires certification to purchase.

5/8 x 4-49/50 in. Metal Bend Support

You last purchased this on
 
Uponor

5/8 x 4-49/50 in. Metal Bend Support

Brand image
You last purchased this on
 
Uponor

5/8 x 4-49/50 in. Metal Bend Support

  • Fast #
  • Part #UA5110625
  • Item #308489
  • Manufacturer Part #A5110625
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal bend support provides extra support in 90° bends for PEX tubing
  • Snap the tubing into the metal bend support at the beginning of the bend
  • Continue the bend through the support and snap the tubing into the support at the end of the bend
  • Requires Certification

Specifications

Application:
PEX Tubing, Radiant Heating System
Coating:
Zinc Plated
Fits Pipe Size:
5/8 in
Height:
4-49/50 in
Length:
4-49/50 in
Material:
Metal
Product Type:
Bend Support
Width:
49/50 in



Customers Also Bought
1–6 of 18 items
Part #UA5150375
Item #688259
5 out of 5 Customer Rating
Requires Certification
Part #FNW7711KM
Item #7678106
5 out of 5 Customer Rating
Requires Certification
Part #H710
Item #7766867
5 out of 5 Customer Rating
Requires Certification
Part #FNW7705PPS
Item #4859345
5 out of 5 Customer Rating
Requires Certification
Part #UF5120500
Item #356627
5 out of 5 Customer Rating
Requires Certification
Part #FNW770910
Item #7678112
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UA5150750
Item #1283727
3.7 out of 5 Customer Rating
Requires Certification
Part #UF5200500
Item #688258
4.6 out of 5 Customer Rating
Requires Certification
Part #UA5250500
Item #3569920
4.1 out of 5 Customer Rating
Requires Certification
Part #UA5150375
Item #688259
5 out of 5 Customer Rating
Requires Certification
Part #UA5500500
Item #437973
3.2 out of 5 Customer Rating
Requires Certification
Part #UF5120500
Item #356627
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing