5-73/100 in. Plastic Bend Support
5-73/100 in. Plastic Bend Support
Frequently Purchased Together
Product Details
Product Details
- PVC elbow for 3/8" and 1/2" PEX
- Supports and protects PEX pipe as it enters and exits a concrete slab
- Ideal for in-slab hot and cold domestic potable-water systems or radiant heating and cooling systems
Specifications
- Application:
- Concrete, Slabs, PEX Tubing, Permafrost Protection Systems, Radiant Heating System, Turf Conditioning Systems
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 1/2 in - 3/8 in
- Height:
- 5-18/25 in
- Length:
- 5-18/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Bend Support, Elbow