6-11/20 in. Plastic Bend Support
6-11/20 in. Plastic Bend Support
Frequently Purchased Together
Product Details
Product Details
- PVC elbow for 3/4" PEX bend supports
- Sleeve aids and supports PEX tubing as it enters/exits a concrete slab at a 90° angle
Specifications
- Application:
- Concrete, Slabs, PEX Tubing, Permafrost Protection Systems, Radiant Heating System, Turf Conditioning Systems
- Fits Pipe Size:
- 3/4 in
- Height:
- 6-11/20 in
- Length:
- 6-11/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Bend Support, Elbow