6-43/100 in. Metal Bend Support
6-43/100 in. Metal Bend Support
Frequently Purchased Together
Product Details
Product Details
- Provides extra support in 90° bends for PEX pipe
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Snap the tubing into the metal bend support at the beginning of the bend
- Continue the bend through the support and snap the tubing into the support at the end of the bend
Specifications
- Application:
- PEX Tubing, Radiant Heating System
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/4 in
- Height:
- 6-43/100 in
- Length:
- 6-43/100 in
- Material:
- Metal
- Product Type:
- Bend Support
- Width:
- 1-9/50 in