This product requires certification to purchase.

6 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

You last purchased this on
 
Uponor

6 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

  • Fast #
  • Part #UA2700602
  • Item #4900106
  • Manufacturer Part #A2700602
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

6 Loop 1 in. Stainless Steel Manifold Assembly with Flow Meter

  • Fast #
  • Part #UA2700602
  • Item #4900106
  • Manufacturer Part #A2700602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features isolation valves, balancing valves with flow meters, supply and return ball valves
  • Comes fully assembled and ready for installation
  • Corrosion resistant
  • NPT-threaded ball valve for easy transition
  • Integrated, full port ball valves with temperature gauges
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
14 gpm
Length:
19-91/100 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
20
Outlet Quantity:
6
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov