1 in. IPS Epoxy Stainless Steel Compression Coupling
1 in. IPS Epoxy Stainless Steel Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2513
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No