1-1/4 in. IPS Compression Straight Epoxy Steel Tee
Lyall® 1-1/4 in. IPS Compression Straight Epoxy Steel Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Lyall®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Steel
- Pressure - Maximum:
- 10 psi
- Schedule Class:
- SDR 10