This product requires certification to purchase.

NPT x IPS DR 11 Epoxy Steel Flexible Gas Pipe Mechanical Fitting

You last purchased this on
 
Uponor Aldyle

NPT x IPS DR 11 Epoxy Steel Flexible Gas Pipe Mechanical Fitting

  • Fast #
  • Part #U341321320800
  • Item #688539
  • Manufacturer Part #341321320800
3.8 out of 5 Customer Rating
You last purchased this on
 
Uponor Aldyle

NPT x IPS DR 11 Epoxy Steel Flexible Gas Pipe Mechanical Fitting

  • Fast #
  • Part #U341321320800
  • Item #688539
  • Manufacturer Part #341321320800
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Steel
NSF Certified:
No
Schedule Class:
DR 11