This product requires certification to purchase.

3 in. x 20 ft. Straight Length PEX Tubing Pipe in White

You last purchased this on
 
Uponor

AquaPEX® 3 in. x 20 ft. Straight Length PEX Tubing Pipe in White

  • Fast #
  • Part #UF1923000
  • Item #4195774
  • Manufacturer Part #F1923000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX® 3 in. x 20 ft. Straight Length PEX Tubing Pipe in White

  • Fast #
  • Part #UF1923000
  • Item #4195774
  • Manufacturer Part #F1923000
4.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 40 Lift: 400
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Straight length AquaPEX tubing, total of 60 feet
  • Universal space saver design results in greater installation flexibility
  • Patented multi-flue tank design
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • High altitude compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Fire Systems, Potable Water, Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
White
Diameter - Inside 1:
2-2/5 in
Diameter - Outside:
3-1/4 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3 in
Pressure - Maximum:
160 psi
Schedule Class:
SDR 9
UL Listed:
UL 263/UL 18213